Bimetal Thermom, 2 In Dial, 70 to 370F

DWYER INSTRUMENTS| Zoro #: G0125194| Mfr #: BTP261

$36.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Accuracy: +/-2%
Stem Material: Copper
Sensing Element: Bimetal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125194 Mfr #: BTP261
Accuracy: +/-2%Stem Material: Copper
Sensing Element: BimetalManufacturers Warranty Length: 1 yr.
Window Material: GlassItem: Spring Pipe Mount Dial Thermometer
Case Material: SteelFits Pipe Size: 3/4 to 6"
Temp. Range (F): 70 Degrees to 370 DegreesConnection Location: Back
Dial Size: 2"Country of Origin (subject to change): China

Description

Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 70 Degrees to 370 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 6 In., Manufacturers Warranty Length 1 yr.

Reviews