PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bimetal Thermom, 2 In Dial, 70 to 370F

DWYER INSTRUMENTS| Zoro #: G0125063| Mfr #: STC461

$55.82 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Fits Pipe Size: 1-5/8 to 2-3/8"Sensing Element: BimetalTemp. Range (F): 70 Degrees to 370 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125063 Mfr #: STC461
Fits Pipe Size: 1-5/8 to 2-3/8"Sensing Element: Bimetal
Temp. Range (F): 70 Degrees to 370 DegreesConnection Location: Back
Stem Material: CopperAccuracy: +/-2%
Item: Clip Pipe Mount Dial ThermometerCase Material: Steel
Manufacturers Warranty Length: 1 yr.Dial Size: 2"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 70 Degrees to 370 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 1-5/8 to 2-3/8 In., Manufacturers Warranty Length 1 yr.

Reviews