Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 70 to 500F

  • Zoro #: G0125203
  • Mfr #: BTP271

$47.25

  • Temp. Range (F): 70 Degrees to 500 Degrees
  • Dial Size: 2"
  • Case Material: Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTP271 Specifications

  • Zoro #: G0125203
  • Mfr #: BTP271
Temp. Range (F): 70 Degrees to 500 Degrees Dial Size: 2"
Case Material: Steel Fits Pipe Size: 3/4 to 6"
Manufacturers Warranty Length: 1 yr. Item: Spring Pipe Mount Dial Thermometer
Stem Material: Copper Sensing Element: Bimetal
Connection Location: Back Window Material: Glass
Accuracy: +/-2% Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 70 Degrees to 500 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 6 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BTP271