SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 2 In Dial, 70 to 500F

DWYER INSTRUMENTS| Zoro #: G0124993| Mfr #: STC171

$43.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe Size: 3/4 to 7/8"Sensing Element: BimetalTemp. Range (F): 70 Degrees to 500 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0124993 Mfr #: STC171
Fits Pipe Size: 3/4 to 7/8"Sensing Element: Bimetal
Temp. Range (F): 70 Degrees to 500 DegreesConnection Location: Back
Stem Material: CopperAccuracy: +/-2%
Item: Clip Pipe Mount Dial ThermometerCase Material: Steel
Manufacturers Warranty Length: 1 yr.Dial Size: 2"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 70 Degrees to 500 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 7/8 In., Manufacturers Warranty Length 1 yr.

Reviews