Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 140F
Mfr # BTM34011D
Zoro # G2221974
Free Shipping & Returns
$86.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 4 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTM36010D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 150F STC141
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 240F BTLS36051
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F BTM3256D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 200F BTLRN336101
- DWYER INSTRUMENTS Bimetal Themometer, Bi Metal Therm 250 F 2 Dial BTB2405D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 400F GBTB560121
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 300F GBTA590151
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F BTO59051
- ASHCROFT Dial Thermometer, Bi-Metallic, 9 in Stem 30EI60R
- TEL-TRU Analog Dial Thermometer, Stem 12" L LT330R-1264
- Dwyer Instruments Dial Thermometers