HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bimetal Thermom, 3 In Dial, 0 to 140F

DWYER INSTRUMENTS| Zoro #: G1939716| Mfr #: BTM39011D

$76.32 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 3"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939716 Mfr #: BTM39011D
Dial Size: 3"Window Material: Glass
Stem Material: Stainless SteelTemp. Range (C): -20 Degrees to 60 Degrees
Stem Length: 9"Accuracy: +/-1%
Connection Location: BackItem: Min/Max Dial Thermometer
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Case: Hermetically Sealed
Temp. Range (F): 0 Degrees to 140 DegreesConnection Size: 1/2" NPT
Stem Dia.: 1/2"Country of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 9 In., Temp. Range (F) 0 Degrees to 140 Degrees , Temp. Range (C) -20 Degrees to 60 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews