Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 0 to 180F

  • Zoro #: G0118316
  • Mfr #: CBT380101

$32.46

  • Stem Material: Stainless Steel
  • Connection Location: Back
  • Stem Dia.: 1/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT380101 Specifications

  • Zoro #: G0118316
  • Mfr #: CBT380101
Stem Material: Stainless Steel Connection Location: Back
Stem Dia.: 1/4" Item: Clip On Dial Thermometer
Dial Size: 3" Sensing Element: Bimetal
Manufacturers Warranty Length: 1 yr. Case: Hermetically Sealed
Accuracy: +/-1% Stem Length: 8"
Case Material: Stainless Steel Temp. Range (F): 0 Degrees to 180 Degrees
Window Material: Glass Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 3 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 0 Degrees to 180 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT380101