BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 3 In Dial, 0 to 200F

DWYER INSTRUMENTS| Zoro #: G1793872| Mfr #: BTLR360101

$86.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"Dial Size: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1793872 Mfr #: BTLR360101
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"
Dial Size: 3"Sensing Element: Bimetal
Window Material: GlassCase: Hermetically Sealed
Item: Side Reading Dial ThermometerStem Material: Stainless Steel
Connection Size: 1/2" NPTTemp. Range (F): 0 Degrees to 200 Degrees
Accuracy: +/-1%Stem Length: 6"
Case Material: Stainless SteelConnection Location: Right Side
Country of Origin (subject to change): China

Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Right Side, Stem Length 6 In., Temp. Range (F) 0 Degrees to 200 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews