KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, 0 to 200F

DWYER INSTRUMENTS| Zoro #: G2396536| Mfr #: BTLRN372101

$221.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Stem Length: 72"
Accuracy: +/-1%
Case: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2396536 Mfr #: BTLRN372101
Stem Length: 72"Accuracy: +/-1%
Case: Hermetically SealedStem Dia.: 1/4"
Stem Material: Stainless SteelSensing Element: Bimetal
Connection Size: 1/2" NPTTemp. Range (F): 0 Degrees to 200 Degrees
Window Material: GlassItem: Long Reach Dial Thermometer
Case Material: Stainless SteelDial Size: 3"
Manufacturers Warranty Length: 1 yr.Connection Location: Back
Country of Origin (subject to change): China

Description

Long Reach Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 72 In., Temp. Range (F) 0 Degrees to 200 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews