Bimetal Thermom, 3 In Dial, 0 to 200F

DWYER INSTRUMENTS| Zoro #: G1955423| Mfr #: BTM32510D

$68.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 3"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1955423 Mfr #: BTM32510D
Dial Size: 3"Window Material: Glass
Stem Material: Stainless SteelTemp. Range (C): 10 Degrees to 94 Degrees
Stem Length: 2-1/2"Accuracy: +/-1%
Connection Location: BackItem: Min/Max Dial Thermometer
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Case: Hermetically Sealed
Temp. Range (F): 0 Degrees to 200 DegreesConnection Size: 1/2" NPT
Stem Dia.: 1/2"Country of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 200 Degrees , Temp. Range (C) 10 Degrees to 94 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews