Bimetal Thermom, 3 In Dial, 0 to 200F

DWYER INSTRUMENTS| Zoro #: G0545754| Mfr #: BTM34010D

$61.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range (C): 10 Degrees to 94 Degrees
Stem Length: 4"
Accuracy: +/-1%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0545754 Mfr #: BTM34010D
Temp. Range (C): 10 Degrees to 94 DegreesStem Length: 4"
Accuracy: +/-1%Stem Material: Stainless Steel
Stem Dia.: 1/2"Case: Hermetically Sealed
Sensing Element: BimetalConnection Size: 1/2" NPT
Temp. Range (F): 0 Degrees to 200 DegreesWindow Material: Glass
Item: Min/Max Dial ThermometerCase Material: Stainless Steel
Dial Size: 3"Manufacturers Warranty Length: 1 yr.
Connection Location: BackCountry of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) 0 Degrees to 200 Degrees , Temp. Range (C) 10 Degrees to 94 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews