Bimetal Thermom, 3 In Dial, 0 to 220F

DWYER INSTRUMENTS |Zoro #: G0118325|Mfr #: CBT380131

$28.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0118325 Mfr #: CBT380131
Dial Size: 3"Accuracy: +/-1%
Case Material: Stainless SteelConnection Location: Back
Item: Clip On Dial ThermometerWindow Material: Glass
Case: Hermetically SealedStem Length: 8"
Stem Material: Stainless SteelSensing Element: Bimetal
Stem Dia.: 1/4"Manufacturers Warranty Length: 1 yr.
Temp. Range (F): 0 Degrees to 220 DegreesCountry of Origin (subject to change): China

Product Description

Clip On Dial Thermometer, Bimetal, Dial Size 3 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 0 Degrees to 220 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.