KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, 0 to 240F

DWYER INSTRUMENTS| Zoro #: G1998577| Mfr #: BTLR32551

$45.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Length: 2-1/2"
Accuracy: +/-1%
Case: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1998577 Mfr #: BTLR32551
Stem Length: 2-1/2"Accuracy: +/-1%
Case: Hermetically SealedStem Dia.: 1/4"
Stem Material: Stainless SteelSensing Element: Bimetal
Connection Size: 1/2" NPTTemp. Range (F): 0 Degrees to 240 Degrees
Window Material: GlassItem: Side Reading Dial Thermometer
Case Material: Stainless SteelDial Size: 3"
Manufacturers Warranty Length: 1 yr.Connection Location: Right Side
Country of Origin (subject to change): China

Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Right Side, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 240 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews