Bimetal Thermom, 3 In Dial, 0 to 250F

DWYER INSTRUMENTS |Zoro #: G0119183|Mfr #: BT20S32551

$275.33 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0119183 Mfr #: BT20S32551
Accuracy: +/-1%Sensing Element: Bimetal
Case: Hermetically SealedStem Material: Stainless Steel
Item: Sanitary Dial ThermometerStem Dia.: 1/4"
Window Material: GlassCase Material: Stainless Steel
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 0 Degrees to 250 Degrees
Connection Size: 2" SanitaryDial Size: 3"
Stem Length: 2-1/2"Connection Location: Bottom
Country of Origin (subject to change): United States

Product Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.