Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 0 to 250F

  • Zoro #: G0123986
  • Mfr #: BT20S34551

$273.36

  • Dial Size: 3"
  • Item: Sanitary Dial Thermometer
  • Stem Length: 4-1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BT20S34551 Specifications

  • Zoro #: G0123986
  • Mfr #: BT20S34551
Dial Size: 3" Item: Sanitary Dial Thermometer
Stem Length: 4-1/2" Stem Dia.: 1/4"
Stem Material: Stainless Steel Temp. Range (F): 0 Degrees to 250 Degrees
Connection Location: Bottom Manufacturers Warranty Length: 1 yr.
Window Material: Glass Connection Size: 2" Sanitary
Case Material: Stainless Steel Case: Hermetically Sealed
Accuracy: +/-1% Sensing Element: Bimetal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 4-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT20S34551