SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 3 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G1604285| Mfr #: BTLR3405D

$60.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): 0 Degrees to 250 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1604285 Mfr #: BTLR3405D
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): 0 Degrees to 250 DegreesConnection Location: Right Side
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 4"Item: Side Reading Dial Thermometer
Temp. Range (C): -20 Degrees to 120 DegreesCase Material: Stainless Steel
Connection Size: 1/2" NPTManufacturers Warranty Length: 1 yr.
Dial Size: 3"Stem Dia.: 1/4"
Window Material: GlassCountry of Origin (subject to change): China

Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Right Side, Stem Length 4 In., Temp. Range (F) 0 Degrees to 250 Degrees , Temp. Range (C) -20 Degrees to 120 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews