HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bimetal Thermom, 3 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G2129075| Mfr #: BTLR3605D

$61.53 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Accuracy: +/-1%
Stem Length: 6"
Stem Dia.: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129075 Mfr #: BTLR3605D
Accuracy: +/-1%Stem Length: 6"
Stem Dia.: 1/4"Case Material: Stainless Steel
Temp. Range (F): 0 Degrees to 250 DegreesDial Size: 3"
Connection Location: Right SideStem Material: Stainless Steel
Case: Hermetically SealedManufacturers Warranty Length: 1 yr.
Item: Side Reading Dial ThermometerConnection Size: 1/2" NPT
Temp. Range (C): -20 Degrees to 120 DegreesSensing Element: Bimetal
Window Material: GlassCountry of Origin (subject to change): China

Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Right Side, Stem Length 6 In., Temp. Range (F) 0 Degrees to 250 Degrees , Temp. Range (C) -20 Degrees to 120 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews