Bimetal Thermom, 3 In Dial, 0 to 250F

DWYER INSTRUMENTS |Zoro #: G1479834|Mfr #: BTLS3605D

$44.75 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1479834 Mfr #: BTLS3605D
Dial Size: 3"Accuracy: +/-1%
Sensing Element: BimetalConnection Location: Left Side
Connection Size: 1/2" NPTCase: Hermetically Sealed
Stem Material: Stainless SteelItem: Side Reading Dial Thermometer
Stem Dia.: 1/4"Window Material: Glass
Case Material: Stainless SteelManufacturers Warranty Length: 1 yr.
Temp. Range (F): 0 Degrees to 250 DegreesTemp. Range (C): -20 Degrees to 120 Degrees
Stem Length: 6"Country of Origin (subject to change): China

Product Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Left Side, Stem Length 6 In., Temp. Range (F) 0 Degrees to 250 Degrees , Temp. Range (C) -20 Degrees to 120 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15% when you sign up for Z-mail.