Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 0 to 250F

  • Zoro #: G0117722
  • Mfr #: BTO31251

$846.66

  • Output: 4 to 20ma DC
  • Temp. Range (F): 0 Degrees to 250 Degrees
  • Stem Dia.: 1/4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO31251 Specifications

  • Zoro #: G0117722
  • Mfr #: BTO31251
Output: 4 to 20ma DC Temp. Range (F): 0 Degrees to 250 Degrees
Stem Dia.: 1/4" Case Material: Stainless Steel
Connection Location: Adjustable Stem Material: Stainless Steel
Stem Length: 12" Sensing Element: Bimetal
Dial Size: 3" Manufacturers Warranty Length: 5 yr.
Accuracy: +/-1% Case: Hermetically Sealed
Power Required: 10 to 33VDC Item: Dial Thermometer With Process Output
Loop Resistance: 1045 Ohms Vertical Adjustment Range: 0 Degrees to 90 Degrees
Connection Size: 1/2" NPT Window Material: Glass
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 12 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO31251