KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G0117607| Mfr #: BTO32551

$772.73 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1/2" NPT
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117607 Mfr #: BTO32551
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Loop Resistance: 1045 OhmsVertical Adjustment Range: 0 Degrees to 90 Degrees
Sensing Element: BimetalWindow Material: Glass
Power Required: 10 to 33VDCManufacturers Warranty Length: 5 yr.
Temp. Range (F): 0 Degrees to 250 DegreesAccuracy: +/-1%
Dial Size: 3"Connection Location: Adjustable
Output: 4 to 20ma DCStem Dia.: 1/4"
Item: Dial Thermometer With Process OutputStem Length: 2-1/2"
Country of Origin (subject to change): United States

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews