Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 0 to 250F

  • Zoro #: G0117634
  • Mfr #: BTO34051

$819.64

  • Vertical Adjustment Range: 0 Degrees to 90 Degrees
  • Case Material: Stainless Steel
  • Accuracy: +/-1%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO34051 Specifications

  • Zoro #: G0117634
  • Mfr #: BTO34051
Vertical Adjustment Range: 0 Degrees to 90 Degrees Case Material: Stainless Steel
Accuracy: +/-1% Power Required: 10 to 33VDC
Dial Size: 3" Sensing Element: Bimetal
Stem Length: 4" Connection Location: Adjustable
Case: Hermetically Sealed Stem Dia.: 1/4"
Temp. Range (F): 0 Degrees to 250 Degrees Stem Material: Stainless Steel
Loop Resistance: 1045 Ohms Window Material: Glass
Manufacturers Warranty Length: 5 yr. Item: Dial Thermometer With Process Output
Output: 4 to 20ma DC Connection Size: 1/2" NPT
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO34051