Dwyer Instruments
Bimetal Thermom, 3 In Dial, 0 to 250F
Mfr # BTO36051
Zoro # G0117661
Free Shipping & Returns
$1,730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Adjustable
- Stem Length 6 in
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F STC451
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 24 DBTA3242
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F STC461
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F BTM3404D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 0 to 180F CBT250101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F BTM3256D
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -10 to 110C CBT28052
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to180F CBT1780101
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -40 to 120C STC152
- HEADWIND CONSUMER Ezread Indoor/Outdoor Dial Thermometer 840-1210
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F 1NGC9
- Dwyer Instruments Dial Thermometers