Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 0 to 250F

  • Zoro #: G0118334
  • Mfr #: CBT38051

$50.61

  • Window Material: Glass
  • Manufacturers Warranty Length: 1 yr.
  • Case: Hermetically Sealed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT38051 Specifications

  • Zoro #: G0118334
  • Mfr #: CBT38051
Window Material: Glass Manufacturers Warranty Length: 1 yr.
Case: Hermetically Sealed Sensing Element: Bimetal
Stem Length: 8" Item: Clip On Dial Thermometer
Accuracy: +/-1% Stem Material: Stainless Steel
Case Material: Stainless Steel Temp. Range (F): 0 Degrees to 250 Degrees
Stem Dia.: 1/4" Connection Location: Back
Dial Size: 3" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 3 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT38051