Dwyer Instruments
Bimetal Thermom, 3 In Dial, -10 to 110C
Mfr # CBT38052
Zoro # G0118413
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Location Back
- Stem Length 8 in
- Stem Material Stainless Steel
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -50 to 250F STC451
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 180F CBT380101
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to250F CBT175051
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F BTM3406D
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F BTM3128D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F GBTA56051
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 50to500F CBT175071
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 50 to 300F BT15S54561
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, -40 to 120C STC152
- TAYLOR Dial Thermometer, -40 to 120 deg. F Range 6091N
- TEL-TRU Analog Dial Thermometer, Stem 24" L AA575R-2414
- Dwyer Instruments Dial Thermometers