HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Bimetal Thermom, 3 In Dial, 150 to 750F

DWYER INSTRUMENTS| Zoro #: G1796934| Mfr #: BTM3908D

$68.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 3"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796934 Mfr #: BTM3908D
Dial Size: 3"Window Material: Glass
Stem Material: Stainless SteelTemp. Range (C): 65 Degrees to 400 Degrees
Stem Length: 9"Accuracy: +/-1%
Connection Location: BackItem: Min/Max Dial Thermometer
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Case: Hermetically Sealed
Temp. Range (F): 150 Degrees to 750 DegreesConnection Size: 1/2" NPT
Stem Dia.: 1/2"Country of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 9 In., Temp. Range (F) 150 Degrees to 750 Degrees , Temp. Range (C) 65 Degrees to 400 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews