Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 150 to 750F

  • Zoro #: G0118386
  • Mfr #: CBT38081
$47.51
  • Window Material: Glass
  • Stem Length: 8 in
  • Accuracy: +/-1%
See full product details
Orders over $75 ship free.

Dwyer Instruments #CBT38081 Specifications

  • Zoro #: G0118386
  • Mfr #: CBT38081
Window Material: Glass Stem Length: 8 in
Accuracy: +/-1% Temp. Range (F): 150 Degrees to 750 Degrees
Case: Hermetically Sealed Stem Dia.: 1/4 in
Manufacturers Warranty Length: 1 yr Item: Clip On Dial Thermometer
Stem Material: Stainless Steel Case Material: Stainless Steel
Dial Size: 3 in Sensing Element: Bimetal
Connection Location: Back Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 3 in, Connection Location Back, Stem Length 8 in, Temp. Range (F) 150 Degrees to 750 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr

Reviews of Dwyer Instruments #CBT38081