SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 3 In Dial, 25 to 125F

DWYER INSTRUMENTS| Zoro #: G0118343| Mfr #: CBT38031

$51.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): 25 Degrees to 125 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0118343 Mfr #: CBT38031
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): 25 Degrees to 125 DegreesConnection Location: Back
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 8"Item: Clip On Dial Thermometer
Case Material: Stainless SteelManufacturers Warranty Length: 1 yr.
Dial Size: 3"Stem Dia.: 1/4"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 3 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 25 Degrees to 125 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews