Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, -40 to 160F

  • Zoro #: G0118422
  • Mfr #: BT15S32541

$256.21

  • Window Material: Glass
  • Sensing Element: Bimetal
  • Accuracy: +/-1%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #BT15S32541 Specifications

  • Zoro #: G0118422
  • Mfr #: BT15S32541
Window Material: Glass Sensing Element: Bimetal
Accuracy: +/-1% Case: Hermetically Sealed
Connection Location: Back Manufacturers Warranty Length: 1 yr.
Connection Size: 1-1/2" Sanitary Stem Dia.: 1/4"
Case Material: Stainless Steel Temp. Range (F): -40 Degrees to 160 Degrees
Stem Material: Stainless Steel Stem Length: 2-1/2"
Dial Size: 3" Item: Sanitary Dial Thermometer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1-1/2 In. Sanitary, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT15S32541