Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, -40 to 160F

  • Zoro #: G0123977
  • Mfr #: BT20S34541

$261.33

  • Stem Dia.: 1/4"
  • Stem Material: Stainless Steel
  • Dial Size: 3"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BT20S34541 Specifications

  • Zoro #: G0123977
  • Mfr #: BT20S34541
Stem Dia.: 1/4" Stem Material: Stainless Steel
Dial Size: 3" Window Material: Glass
Manufacturers Warranty Length: 1 yr. Case: Hermetically Sealed
Connection Location: Bottom Connection Size: 2" Sanitary
Temp. Range (F): -40 Degrees to 160 Degrees Stem Length: 4-1/2"
Item: Sanitary Dial Thermometer Sensing Element: Bimetal
Accuracy: +/-1% Case Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 4-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT20S34541