SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 3 In Dial, -40 to 160F

DWYER INSTRUMENTS| Zoro #: G1329063| Mfr #: BTM3124D

$84.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): -40 Degrees to 160 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1329063 Mfr #: BTM3124D
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): -40 Degrees to 160 DegreesConnection Location: Back
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 12"Item: Min/Max Dial Thermometer
Temp. Range (C): -40 Degrees to 70 DegreesCase Material: Stainless Steel
Connection Size: 1/2" NPTManufacturers Warranty Length: 1 yr.
Dial Size: 3"Stem Dia.: 1/2"
Window Material: GlassCountry of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 12 In., Temp. Range (F) -40 Degrees to 160 Degrees , Temp. Range (C) -40 Degrees to 70 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews