Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, -40 to 160F

  • Zoro #: G0117591
  • Mfr #: BTO32541

$846.66

  • Manufacturers Warranty Length: 5 yr.
  • Connection Location: Adjustable
  • Case Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO32541 Specifications

  • Zoro #: G0117591
  • Mfr #: BTO32541
Manufacturers Warranty Length: 5 yr. Connection Location: Adjustable
Case Material: Stainless Steel Accuracy: +/-1%
Connection Size: 1/2" NPT Sensing Element: Bimetal
Loop Resistance: 1045 Ohms Dial Size: 3"
Window Material: Glass Stem Length: 2-1/2"
Temp. Range (F): -40 Degrees to 160 Degrees Stem Material: Stainless Steel
Stem Dia.: 1/4" Power Required: 10 to 33VDC
Vertical Adjustment Range: 0 Degrees to 90 Degrees Item: Dial Thermometer With Process Output
Case: Hermetically Sealed Output: 4 to 20ma DC
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO32541