Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, -40 to 160F

  • Zoro #: G0117625
  • Mfr #: BTO34041
$846.66
  • Connection Location: Adjustable
  • Connection Size: 1/2 in NPT
  • Manufacturers Warranty Length: 5 yr
See full product details
This item ships free.

Dwyer Instruments #BTO34041 Specifications

  • Zoro #: G0117625
  • Mfr #: BTO34041
Connection Location: Adjustable Connection Size: 1/2 in NPT
Manufacturers Warranty Length: 5 yr Stem Length: 4 in
Loop Resistance: 1,045 ohm Window Material: Glass
Dial Size: 3 in Output: 4 to 20ma DC
Accuracy: +/-1% Stem Dia.: 1/4 in
Sensing Element: Bimetal Vertical Adjustment Range: 0 Degrees to 90 Degrees
Temp. Range (F): -40 Degrees to 160 Degrees Power Required: 10 to 33V DC
Stem Material: Stainless Steel Case Material: Stainless Steel
Item: Dial Thermometer With Process Output Case: Hermetically Sealed
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 in, Connection Size 1/2 in NPT, Connection Location Adjustable, Stem Length 4 in, Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr

Reviews of Dwyer Instruments #BTO34041