Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, -40 to 160F

  • Zoro #: G0118291
  • Mfr #: CBT38041

$29.43

  • Stem Dia.: 1/4"
  • Manufacturers Warranty Length: 1 yr.
  • Stem Length: 8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT38041 Specifications

  • Zoro #: G0118291
  • Mfr #: CBT38041
Stem Dia.: 1/4" Manufacturers Warranty Length: 1 yr.
Stem Length: 8" Case: Hermetically Sealed
Window Material: Glass Temp. Range (F): -40 Degrees to 160 Degrees
Sensing Element: Bimetal Item: Clip On Dial Thermometer
Accuracy: +/-1% Connection Location: Back
Stem Material: Stainless Steel Dial Size: 3"
Case Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 3 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT38041