Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 50 to 300F

  • Zoro #: G0118447
  • Mfr #: BT15S32561

$319.98

  • Case Material: Stainless Steel
  • Stem Material: Stainless Steel
  • Accuracy: +/-1%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #BT15S32561 Specifications

  • Zoro #: G0118447
  • Mfr #: BT15S32561
Case Material: Stainless Steel Stem Material: Stainless Steel
Accuracy: +/-1% Manufacturers Warranty Length: 1 yr.
Dial Size: 3" Connection Location: Back
Case: Hermetically Sealed Sensing Element: Bimetal
Stem Length: 2-1/2" Stem Dia.: 1/4"
Connection Size: 1-1/2" Sanitary Window Material: Glass
Item: Sanitary Dial Thermometer Temp. Range (F): 50 Degrees to 300 Degrees
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1-1/2 In. Sanitary, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 300 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT15S32561