KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, 50 to 300F

DWYER INSTRUMENTS| Zoro #: G2257884| Mfr #: BTM3126D

$64.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1/2" NPT
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257884 Mfr #: BTM3126D
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Sensing Element: BimetalWindow Material: Glass
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 50 Degrees to 300 Degrees
Accuracy: +/-1%Dial Size: 3"
Connection Location: BackTemp. Range (C): 10 Degrees to 150 Degrees
Stem Dia.: 1/2"Item: Min/Max Dial Thermometer
Stem Length: 12"Country of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 12 In., Temp. Range (F) 50 Degrees to 300 Degrees , Temp. Range (C) 10 Degrees to 150 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews