Bimetal Thermom, 3 In Dial, 50 to 300F

DWYER INSTRUMENTS| Zoro #: G1744251| Mfr #: BTM3406D

$80.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dial Size: 3"
Window Material: Glass
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1744251 Mfr #: BTM3406D
Dial Size: 3"Window Material: Glass
Stem Material: Stainless SteelTemp. Range (C): 10 Degrees to 150 Degrees
Stem Length: 4"Accuracy: +/-1%
Connection Location: BackItem: Min/Max Dial Thermometer
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Case: Hermetically Sealed
Temp. Range (F): 50 Degrees to 300 DegreesConnection Size: 1/2" NPT
Stem Dia.: 1/2"Country of Origin (subject to change): China

Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 4 In., Temp. Range (F) 50 Degrees to 300 Degrees , Temp. Range (C) 10 Degrees to 150 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews