Shop All Dial Thermometers
Dwyer Instruments
Bimetal Thermom, 3 In Dial, 50 to 300F
Mfr # BTM3606D
Zoro # G2000984
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Element Bimetal
- Dial Size 3 in
- Connection Size 1/2 in NPT
- Connection Location Back
- Stem Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dwyer Instruments
- MFR # BTM3606D
- Zoro # G2000984
- UPC # 094704389363
- Country of Origin China
- Category Dial Thermometers
Dimensions
Dial Size | 3 in |
Connection Size | 1/2 in NPT |
Stem Length | 6 in |
Manufacturers Warranty Length | 1 yr |
Stem Dia. | 1/2 in |
Manufacturer Warranty Length | 1 yr |
Thread Size | 1/2 in |
Stem Diameter | 0.25 in |
Dial Diameter | 3 in |
Description
Min/Max Dial Thermometer, Temperature Range 50 Degrees to 300 Degrees F/10 Degrees to 148.9 Degrees C, Stem Length 6 in, Dial Diameter 3 in, 1/2 in NPT, Back, Includes NIST-Traceable Certificate No, Housing Material 300 Stainless Steel, Lens Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester 12 - 1000V AC (NCVT2P)
- TRACEABLE Software, For 6540, 6550, 6560 (6580)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2-1/2" Vacuum Gauge, Liquid Filled, 300 PSI, Stainless Case, Lower Mount, PRO-201L-254H (PRO-201L-254H)
- ANDERSON-NEGELE Chart 12" 0-300 24 Hr, PK100 (00215316)
- DWYER INSTRUMENTS Gripping Handle, For BTLRN312101 (BTLR-GH)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- DWYER INSTRUMENTS Solar Powered Bimetal Thermometer, 3 Therm 58160F 4 (DBTA3402)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -40 to 160F (BTM3604D)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB22551)
- ASHCROFT Dial Thermometer, 5 in Dial, 1/2 in Conn. (50EI60R090XCS50/550F)
- Dwyer Instruments Dial Thermometers