Bimetal Thermom, 3 In Dial, 50 to 300F

DWYER INSTRUMENTS| Zoro #: G1189964| Mfr #: BTM3906D

$59.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189964 Mfr #: BTM3906D
Dial Size: 3"Accuracy: +/-1%
Sensing Element: BimetalConnection Location: Back
Connection Size: 1/2" NPTCase: Hermetically Sealed
Stem Material: Stainless SteelItem: Min/Max Dial Thermometer
Stem Dia.: 1/2"Window Material: Glass
Case Material: Stainless SteelManufacturers Warranty Length: 1 yr.
Temp. Range (F): 50 Degrees to 300 DegreesTemp. Range (C): 10 Degrees to 150 Degrees
Stem Length: 9"Country of Origin (subject to change): China

Product Description

Min/Max Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Back, Stem Length 9 In., Temp. Range (F) 50 Degrees to 300 Degrees , Temp. Range (C) 10 Degrees to 150 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/2 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.