Bimetal Thermom, 3 In Dial, 50 to 500F

DWYER INSTRUMENTS| Zoro #: G1840176| Mfr #: BTLR36071

$45.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1/2" NPT
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1840176 Mfr #: BTLR36071
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Sensing Element: BimetalWindow Material: Glass
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 50 Degrees to 500 Degrees
Accuracy: +/-1%Dial Size: 3"
Connection Location: Right SideStem Dia.: 1/4"
Item: Side Reading Dial ThermometerStem Length: 6"
Country of Origin (subject to change): China

Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Right Side, Stem Length 6 In., Temp. Range (F) 50 Degrees to 500 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews