BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 3 In Dial, 50 to 500F

DWYER INSTRUMENTS| Zoro #: G2037472| Mfr #: BTLS34071

$66.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalStem Length: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2037472 Mfr #: BTLS34071
Case: Hermetically SealedSensing Element: Bimetal
Stem Length: 4"Item: Side Reading Dial Thermometer
Case Material: Stainless SteelConnection Location: Left Side
Connection Size: 1/2" NPTTemp. Range (F): 50 Degrees to 500 Degrees
Dial Size: 3"Stem Material: Stainless Steel
Accuracy: +/-1%Stem Dia.: 1/4"
Window Material: GlassManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Side Reading Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Left Side, Stem Length 4 In., Temp. Range (F) 50 Degrees to 500 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews