Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 50 to 550F

  • Zoro #: G0118456
  • Mfr #: BT15S32571

$322.55

  • Accuracy: +/-1%
  • Temp. Range (F): 50 Degrees to 550 Degrees
  • Case: Hermetically Sealed
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BT15S32571 Specifications

  • Zoro #: G0118456
  • Mfr #: BT15S32571
Accuracy: +/-1% Temp. Range (F): 50 Degrees to 550 Degrees
Case: Hermetically Sealed Window Material: Glass
Dial Size: 3" Sensing Element: Bimetal
Stem Dia.: 1/4" Item: Sanitary Dial Thermometer
Stem Material: Stainless Steel Connection Size: 1-1/2" Sanitary
Manufacturers Warranty Length: 1 yr. Connection Location: Back
Stem Length: 2-1/2" Case Material: Stainless Steel
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1-1/2 In. Sanitary, Connection Location Back, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BT15S32571