KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, 50 to 550F

DWYER INSTRUMENTS| Zoro #: G0119201| Mfr #: BT20S32571

$254.38 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 2" Sanitary
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0119201 Mfr #: BT20S32571
Case: Hermetically SealedConnection Size: 2" Sanitary
Stem Material: Stainless SteelCase Material: Stainless Steel
Sensing Element: BimetalWindow Material: Glass
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 50 Degrees to 550 Degrees
Accuracy: +/-1%Dial Size: 3"
Connection Location: BottomStem Dia.: 1/4"
Item: Sanitary Dial ThermometerStem Length: 2-1/2"
Country of Origin (subject to change): United States

Description

Sanitary Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 2 In. Sanitary, Connection Location Bottom, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees Accuracy +/-1 Percent, Stem Dia. 1/4 In.Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material GlassManufacturers Warranty Length 1 yr.

Reviews