Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 50 to 550F

  • Zoro #: G0117616
  • Mfr #: BTO32571

$819.64

  • Window Material: Glass
  • Dial Size: 3"
  • Sensing Element: Bimetal
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO32571 Specifications

  • Zoro #: G0117616
  • Mfr #: BTO32571
Window Material: Glass Dial Size: 3"
Sensing Element: Bimetal Power Required: 10 to 33VDC
Stem Length: 2-1/2" Temp. Range (F): 50 Degrees to 550 Degrees
Manufacturers Warranty Length: 5 yr. Item: Dial Thermometer With Process Output
Output: 4 to 20ma DC Loop Resistance: 1045 Ohms
Case Material: Stainless Steel Connection Size: 1/2" NPT
Vertical Adjustment Range: 0 Degrees to 90 Degrees Stem Material: Stainless Steel
Case: Hermetically Sealed Stem Dia.: 1/4"
Connection Location: Adjustable Accuracy: +/-1%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 2-1/2 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO32571