SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 3 In Dial, 50 to 550F

DWYER INSTRUMENTS| Zoro #: G0117643| Mfr #: BTO34071

$822.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalOutput: 4 to 20ma DC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117643 Mfr #: BTO34071
Case: Hermetically SealedSensing Element: Bimetal
Output: 4 to 20ma DCTemp. Range (F): 50 Degrees to 550 Degrees
Connection Location: AdjustableStem Material: Stainless Steel
Vertical Adjustment Range: 0 Degrees to 90 DegreesLoop Resistance: 1045 Ohms
Accuracy: +/-1%Stem Length: 4"
Item: Dial Thermometer With Process OutputCase Material: Stainless Steel
Connection Size: 1/2" NPTManufacturers Warranty Length: 5 yr.
Dial Size: 3"Stem Dia.: 1/4"
Power Required: 10 to 33VDCWindow Material: Glass
Country of Origin (subject to change): United States

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews