Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 50 to 550F

  • Zoro #: G0117677
  • Mfr #: BTO36071

$798.88

  • Vertical Adjustment Range: 0 Degrees to 90 Degrees
  • Output: 4 to 20ma DC
  • Case Material: Stainless Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO36071 Specifications

  • Zoro #: G0117677
  • Mfr #: BTO36071
Vertical Adjustment Range: 0 Degrees to 90 Degrees Output: 4 to 20ma DC
Case Material: Stainless Steel Item: Dial Thermometer With Process Output
Stem Dia.: 1/4" Dial Size: 3"
Connection Location: Adjustable Sensing Element: Bimetal
Connection Size: 1/2" NPT Loop Resistance: 1045 Ohms
Stem Material: Stainless Steel Manufacturers Warranty Length: 5 yr.
Power Required: 10 to 33VDC Window Material: Glass
Stem Length: 6" Case: Hermetically Sealed
Temp. Range (F): 50 Degrees to 550 Degrees Accuracy: +/-1%
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 6 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO36071