Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 3 In Dial, 50 to 550F

  • Zoro #: G0117704
  • Mfr #: BTO39071

$846.66

  • Connection Location: Adjustable
  • Window Material: Glass
  • Temp. Range (F): 50 Degrees to 550 Degrees
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO39071 Specifications

  • Zoro #: G0117704
  • Mfr #: BTO39071
Connection Location: Adjustable Window Material: Glass
Temp. Range (F): 50 Degrees to 550 Degrees Item: Dial Thermometer With Process Output
Connection Size: 1/2" NPT Power Required: 10 to 33VDC
Case Material: Stainless Steel Stem Material: Stainless Steel
Stem Length: 9" Accuracy: +/-1%
Stem Dia.: 1/4" Case: Hermetically Sealed
Manufacturers Warranty Length: 5 yr. Loop Resistance: 1045 Ohms
Output: 4 to 20ma DC Dial Size: 3"
Vertical Adjustment Range: 0 Degrees to 90 Degrees Sensing Element: Bimetal
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 9 In., Temp. Range (F) 50 Degrees to 550 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO39071