KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 3 In Dial, -58 to 302F

DWYER INSTRUMENTS| Zoro #: G2059215| Mfr #: DBTA3601

$78.35 /ea

This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Connection Size: 1/2" NPT
Stem Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059215 Mfr #: DBTA3601
Case: Hermetically SealedConnection Size: 1/2" NPT
Stem Material: Stainless SteelCase Material: Stainless Steel
Sensing Element: BimetalWindow Material: Acrylic
Power Required: SolarManufacturers Warranty Length: 1 yr.
Temp. Range (F): -58 Degrees to 302 DegreesAccuracy: +/-1%
Dial Size: 3"Connection Location: Adjustable
Temp. Range (C): -35 Degrees to 160 DegreesStem Dia.: 1/4"
Item: Digital Dial ThermometerStem Length: 6"
Country of Origin (subject to change): China

Description

Digital Dial Thermometer, Bimetal, Dial Size 3 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 6 In., Temp. Range (F) -58 Degrees to 302 Degrees , Temp. Range (C) -35 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Acrylic, Manufacturers Warranty Length 1 yr.

Reviews