Bimetal Thermom, 5 In Dial, 0 to 250F
- Zoro #: G0117871
- Mfr #: BTO51251
$945.36
- Loop Resistance: 1,045 ohm
- Output: 4 to 20ma DC
- Sensing Element: Bimetal
Dwyer Instruments #BTO51251 Specifications
| |
Loop Resistance: 1,045 ohm | Output: 4 to 20ma DC |
Sensing Element: Bimetal | Accuracy: +/-1% |
Stem Material: Stainless Steel | Case: Hermetically Sealed |
Dial Size: 5 in | Stem Dia.: 1/4 in |
Vertical Adjustment Range: 0 Degrees to 90 Degrees | Manufacturers Warranty Length: 5 yr |
Window Material: Glass | Case Material: Stainless Steel |
Temp. Range (F): 0 Degrees to 250 Degrees | Power Required: 10 to 33V DC |
Item: Dial Thermometer With Process Output | Stem Length: 12 in |
Connection Location: Adjustable | Connection Size: 1/2 in NPT |
Country of Origin (subject to change): United States |
Description
Dial Thermometer With Process Output, Bimetal, Dial Size 5 in, Connection Size 1/2 in NPT, Connection Location Adjustable, Stem Length 12 in, Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr