Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 5 In Dial, 0 to 250F

  • Zoro #: G0117783
  • Mfr #: BTO54051

$1,014.55

  • Manufacturers Warranty Length: 5 yr.
  • Accuracy: +/-1%
  • Stem Length: 4"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTO54051 Specifications

  • Zoro #: G0117783
  • Mfr #: BTO54051
Manufacturers Warranty Length: 5 yr. Accuracy: +/-1%
Stem Length: 4" Dial Size: 5"
Loop Resistance: 1045 Ohms Temp. Range (F): 0 Degrees to 250 Degrees
Connection Size: 1/2" NPT Sensing Element: Bimetal
Case: Hermetically Sealed Output: 4 to 20ma DC
Connection Location: Adjustable Vertical Adjustment Range: 0 Degrees to 90 Degrees
Case Material: Stainless Steel Window Material: Glass
Power Required: 10 to 33VDC Stem Material: Stainless Steel
Item: Dial Thermometer With Process Output Stem Dia.: 1/4"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 4 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews of Dwyer Instruments #BTO54051