BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 5 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G0117844| Mfr #: BTO59051

$891.12 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 5 yr.Stem Dia.: 1/4"Power Required: 10 to 33VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117844 Mfr #: BTO59051
Manufacturers Warranty Length: 5 yr.Stem Dia.: 1/4"
Power Required: 10 to 33VDCDial Size: 5"
Sensing Element: BimetalWindow Material: Glass
Vertical Adjustment Range: 0 Degrees to 90 DegreesAccuracy: +/-1%
Case: Hermetically SealedItem: Dial Thermometer With Process Output
Connection Size: 1/2" NPTTemp. Range (F): 0 Degrees to 250 Degrees
Stem Material: Stainless SteelOutput: 4 to 20ma DC
Stem Length: 9"Case Material: Stainless Steel
Connection Location: AdjustableLoop Resistance: 1045 Ohms
Country of Origin (subject to change): United States

Description

Dial Thermometer With Process Output, Bimetal, Dial Size 5 In., Connection Size 1/2 In. NPT, Connection Location Adjustable, Stem Length 9 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Vertical Adjustment Range 0 Degrees to 90 Degrees , Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Output 4 to 20mA DC, Manufacturers Warranty Length 5 yr.

Reviews